Beli polythene sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Laminated Polythene Film
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    TRUSCO Laminated Polythene Film
    atribut:
    • Dimensions (Width x Length) (m): 1 x 30
    • Length (m): 30
    • Mass (kg): 1.95
    • Material: Polyethylene (PE)
    • Thickness (mm): 2
    • Width (mm): 1000
  2. TRUSCO Bubble Wrap Sheet Non-Cutter Polythene (Plastik Gelembung)
    78%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TRUSCO Bubble Wrap Sheet Non-Cutter Polythene (Plastik Gelembung)
    Deskripsi:
    -Since it is perforated every 50cm, it can be torn easily and beautifully by hand without using a cutter or scissors.-Excellent cushioning properties.-Lightweight and highly transparent cushioning material.-Excellent in chemical resistance such as acid, alkali, oil.-Easy to processing cutting, heat sealing, punching, etc. -Protecting and cushioning materials for weak electric products, furniture, glasses.-For packing machine/foods etc.
    atribut:
    • Thickness: 4mm
    • Structure: Two-layers Type
    • Grain Size: 10mm
    • Grain Height: 4mm
    • Material: Polyethylene (PE)
  3. TRUSCO Polythene Sheet
    Mulai

    Rp219.900

    TRUSCO Polythene Sheet
    Deskripsi:
    -With soft raw material, it has excellent buffer/heat retention/moisture proof/chemical resistance.-Toxic gases such as dioxin do not occur even if it is burned. -For cushioning and packaging fragile objects and regular objects, etc.
    atribut:
    • Thickness: 1mm
    • Material: Polyethylene (PE)
  4. SEKISUI EVA Roll Sheet
    80%
    Mulai

    Rp1.399.900

    SEKISUI EVA Roll Sheet
    atribut:
    • Color: Blue
    • Material: EVA sheet (Vinyl acetate monomer resin)
    • Width (m): 0.9
    • Length (m): 10
    • Thickness (mm): 1.5
  5. KAWAKAMI Bubble Wrap Sheet Diet Puti (Plastik Gelembung)
    87%
    Mulai

    Rp269.900

    KAWAKAMI Bubble Wrap Sheet Diet Puti (Plastik Gelembung)
    atribut:
    • Material: Polyethylene (PE)
    • Length (m): 42
    • Thickness (mm): 3.5
    • Specification: Structural 2-layer type
    • Type: D36
  6. SAKAI CHEMICAL Laminated Polyethylene Film
    56%
    Mulai

    Rp419.900

    SAKAI CHEMICAL Laminated Polyethylene Film
    atribut:
    • Width (mm): 1000
    • Thickness (mm): 1
    • Weight (kg): 1.5
    • Length (m): 30
    • Applications: Packing precision equipment, office machines, etc..
  7. PYOLAN Non Slip Sheet
    Mulai

    Rp2.399.900

    PYOLAN Non Slip Sheet
    Deskripsi:
    -Non-slip resin is used on both sides, so slip prevention effect is achieved simply by laying the sheet.-Mesh with reinforced thread, so it is thin, light and has excellent tear strength.-Made entirely of polyolefin, so it does not produce poisonous gas of halogens even when it is burned.-Can be cut to your preferred size with scissors.-Slip prevention of loaded luggage.-Slip prevention of curing sheet.-Slip prevention of door mat, kitchen mat, etc.
    atribut:
    • Color: Black
    • Material: Polyethylene (PE)
    • Purpose of Use: Slip prevention of loaded luggage. Slip prevention of curing sheet. Slip prevention of door mat, kitchen mat, etc.
    • Thickness (mm): 0.2
    • W x L (mm x m): 1100mmx10m
  8. COSMO Jumbo Roll Wipers (Lap Penyerap)
    Mulai

    Rp619.900

    COSMO Jumbo Roll Wipers (Lap Penyerap)
    Deskripsi:
    Lap pembersih serba guna kualitas Industri dan Profesional pengganti kain majun.Lap steril sekali pakai yang aman untuk pengguna dan ramah lingkungan.Lembut dan elastis sehingga ideal untuk pembersihan posisi yang sulit terjangkau.Memiliki daya serap yang sangat baik untuk semua jenis cairan asam/basa, pelumas oli/grease dan semua jenis cairan yang mudah menguap (solvent).Bersertifikat LPPOM MUI dan Laboratorium independen SIG.
    atribut:
    • Color: White
    • Material: Polypropylene
    • Weight (gsm): 60
    • Dimensions (cm): 31x34
  9. SCS Static Shielding Bag
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    SCS Static Shielding Bag
    Deskripsi:
    -A shield bag having a four-layer structure in which an aluminum layer reduces static destruction while keeping transparency.-For packaging of electronic components sensitive to static electricity.
    atribut:
    • LxW: 152x102mm
    • Thickness: 0.07mm
    • Material: Charge Preventing Polyester Film, Conductiv Metal Layer, Charge Preventing Polyethylene Film
  10. Paper Gallery Premium Uncoated Paper Finch Fine (Kertas Kerja)
    Mulai

    Rp17.900

    Paper Gallery Premium Uncoated Paper Finch Fine (Kertas Kerja)
    Deskripsi:
    You need a fine paper. Not an extravagant paper, for these are not extravagant times. But a fine high-quality, high-value paper. One that fits your message - whether it's printed on the office copier or on your annual report. A paper that's honest. Hard working. Sensibly priced.
    atribut:
    • Brightness (%): 98
    • Environmental Certification: 10% Recycled paper, total chlorine free, acid free
    • Finish: Smooth
    • Grain: Long
    • Opacity ISO (%): 96-99.9
  11. Hata Sporting Goods Yoga Mat
    Mulai

    Rp1.899.900

    Hata Sporting Goods Yoga Mat
    atribut:
    • Material: PVC (vinyl chloride Plastic)
  12. BRADY Underground Utility Marking Tape (Pita Penanda Keselamatan)
    Mulai

    Rp699.900

    BRADY Underground Utility Marking Tape (Pita Penanda Keselamatan)
    atribut:
    • UNSPSC: 46161507
    • Message Color: Black
    • Pattern: No Pattern
    • Tape Length (ft): 1000
  13. INOAC Foam Polyethylene EVA (Lembaran Busa)
    Mulai

    Rp709.900

    INOAC Foam Polyethylene EVA (Lembaran Busa)
    atribut:
    • Color: White
    • Thickness (mm): 5
    • Width (mm): 1000
    • Length (mm): 1000
    • Finish Material: Polyethylene EVA Foam(PE Light[[RU]])
    • Specifications: Cut surface processed for appearance
    • Working Temperature Range (°C): -20 to 70
  14. MP Bubble Wrap (Plastik Gelembung)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    MP Bubble Wrap (Plastik Gelembung)
    Deskripsi:
    Air Bubble Wrap is design for Impact resistence Packaging, available in many size and forms suits your packaging requirement.
    atribut:
    • Length (m): 50
  15. Non Brand PE Foam
    Rating:
    89% of 100
    (7)
    Mulai

    Rp459.900

    Non Brand PE Foam
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
  16. monotaro.id Busa Ati Spon (EVA Foam)
    Mulai

    Rp389.900

  17. MARSH Stencil Machine
    Mulai

    Rp699.900

    MARSH Stencil Machine
    Deskripsi:
    Stencil cutting machines save time when used on reusable containers since the containers don't have to be re-labeled for each use. These machines are compatible with individual shipping stencil oil boards. They are not compatible with shipping stencil oil board rolls.
  18. Rusfet Bubble Bag Mailer Hello Series (Plastik Gelembung Amplop)
    Mulai

    Rp77.900

    Rusfet Bubble Bag Mailer Hello Series (Plastik Gelembung Amplop)
    Deskripsi:
    RUSFET Bubble Mailer adalah kantong packaging yang dilapisi dengan bubble wrap, lapisan Bubble mailer terdiri dari 5 Layer RUSFET Bubble ‘Mailer berbentuk kantong dengan lem: yang sangat kuat memungkinkan mengemas kosmetik ataupun gadget lebih aman & cepat
Daftar Harga polythene sheet Terbaru October 2026
TRUSCO Laminated Polythene FilmRp1.099.900
TRUSCO Bubble Wrap Sheet Non-Cutter Polythene (Plastik Gelembung)Rp119.900
TRUSCO Polythene SheetRp219.900
SEKISUI EVA Roll SheetRp1.399.900
KAWAKAMI Bubble Wrap Sheet Diet Puti (Plastik Gelembung)Rp269.900
SAKAI CHEMICAL Laminated Polyethylene FilmRp419.900
PYOLAN Non Slip SheetRp2.399.900
COSMO Jumbo Roll Wipers (Lap Penyerap)Rp619.900
SCS Static Shielding BagRp1.199.900
Paper Gallery Premium Uncoated Paper Finch Fine (Kertas Kerja)Rp17.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)